60 in. Stainless Steel Shower Rod in Brushed Nickel

You last purchased this on
 
Wingits®

Crescent™ 60 in. Stainless Steel Shower Rod in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Crescent™ 60 in. Stainless Steel Shower Rod in Brushed Nickel

  • Fast #
  • Part #WWCRSS5SP
  • Item #4305651
  • Manufacturer Part #WCRSS5SP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Size: 5'
  • Works with conventional shower curtains
  • Crescent™
  • Optional Accessories: Installation Tools: WBAW30; Cover Plates: WBCSRCHM or WBCSRSNM; Drill Bits: WWA200GT34
  • Cast brackets and structural stainless steel tubing
  • Standard 9" bow
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Crescent™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel