Wingits Grab Bar in Polished Stainless Steel

WWGB6PS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18/8 Stainless Steel
  • Color/Finish: Polished Stainless Steel
  • Exceeds most building codes
  • Fast, easy, waterproof installation
  • Optional accessories: WingIt fasteners: WGBW40 or WRESGBW35; Apache drill bits: WWA200GT54 or WWA200GT34
  • Slotted flanges for speedy installation

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
IAPMO Listed
No
Length
21 in
Material
Stainless Steel
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday