0 items

Wingits Platinum™ Grab Bar in Polished Stainless Steel

WWPGB5PSHAL

Length

Starting at $88.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18/8 cast stainless steel
  • Exceeds all building codes and ADA guidelines
  • Multiple hole pattern for mounting
  • PLATINUM™ Series
  • Thread-on hand casted flange

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
800 lbs
Collection
Platinum™
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Stainless Steel
Width
4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday