0 items

Wingits Infinite Elegance™ Grab Bar in Polished Stainless

WWGB5IEPS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Unparalleled strength

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Infinite Elegance™
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday