0 items

Wingits Diamond Knurled Grab Bar in Satin Stainless Steel

WWGB6SSKN

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exceeds guidelines and building codes
  • Great grip and easy to clean
  • Slotted flanges to accommodate fast and easy installation when using grab bar WingIts®
  • Tubing has a true 90° bend allowing for a much tighter fit on the mounting flange

SPECIFICATIONS

ADA Compliant
Yes
Capacity
800 lbs
Collection
Diamond Knurled
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Stainless Steel
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday