0 items

Wingits Grab Bar in Satin Stainless

WWGB5SS

Length

Starting at $25.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exceeds ADA Guidelines and all building codes
  • Made of 18/8 304 stainless steel
  • Multiple hole pattern for mounting
  • Slotted flanges to accommodate fast and easy installation when using grab bar WingIts®
  • Tubing has a true 90° bend allowing for a much tighter fit on the mounting flange

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
800 lbs
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Stainless Steel
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday