Wingits Grab Bar in White

WWGB6YS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exceeds all building codes and ADA guidelines
  • Fast, easy, waterproof installation
  • Made of 18/8 304 stainless steel
  • Multiple hole pattern for mounting

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
800 lbs
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/2 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
12 in
Material
Stainless Steel
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday