Wingits

Infinite Elegance™ 12 x 3-1/8 x 2 in. Towel Bar in Polished Stainless

Part #WWIETBPS12  |  Manufacturer Part #WIETBPS12

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unparalleled strength

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Infinite Elegance™

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Depth: 3-1/8 in

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 12 in

Material: Stainless Steel

Mount Type: Wall

Projection: 3-1/8 in

Type: WWIETBPS12