Wingits

Infinite Elegance™ 32 in. Grab Bar in Polished Stainless

Part #WWGB5IEPS32  |  Manufacturer Part #WGB5IEPS32

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unparalleled strength

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Infinite Elegance™

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 32 in

Material: Stainless Steel

Mount Type: Wall