42 in. Grab Bar in Polished Stainless
Infinite Elegance™ 42 in. Grab Bar in Polished Stainless
Frequently Purchased Together
Product Details
- Unparalleled strength
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Infinite Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Diameter:
- 1-1/4 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 42 in
- Material:
- Stainless Steel
- Mount Type:
- Wall