2-1/4 x 8 x 6 in. Corner Shower Basket in Satin Nickel

You last purchased this on
 
Wingits®

Master Basket™ 2-1/4 x 8 x 6 in. Corner Shower Basket in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Master Basket™ 2-1/4 x 8 x 6 in. Corner Shower Basket in Satin Nickel

  • Fast #
  • Part #WWCBSN6
  • Item #4091539
  • Manufacturer Part #WCBSN6
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No blocking required
  • Engineered for durability
  • Includes 2 Master Anchors™ for easy installation
  • Made of 18/8 304 HeliArc welded stainless steel
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Master Basket™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6 in
Height:
1-1/2 in
IAPMO Listed -:
No
Length:
7-1/8 in
Material:
Stainless Steel
Width:
5-1/8 in