1-5/8 in. Vertical Toilet Tissue Holder in Satin Nickel
Modern Elegance™ 1-5/8 in. Vertical Toilet Tissue Holder in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heli-Arc Welded structural 18/8 stainless steel
- BridgeBind™ manufacturing technology
- MODERN Elegance™
- Hand polished
- Made in the USA
- Wood collet for easy paper use
- No lines
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern Elegance™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 6 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Width:
- 1-5/8 in