12 in. Towel Bar BPSI in Stainless Steel
Modern Elegance™ 12 in. Towel Bar BPSI in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- BridgeBind™ manufacturing technology
- No lines or joints
- HeliArc welded structural 18/8 304 stainless steel
- Hand polished
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Modern Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Stainless Steel
- Mount Type:
- Wall