18 x 2-1/4 x 3 in. Towel Bar in Polished Stainless
Modern Elegance™ 18 x 2-1/4 x 3 in. Towel Bar in Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- BridgeBind™ manufacturing technology
- No lines or joints
- HeliArc welded structural 18/8 304 stainless steel
- Hand polished
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 2-1/4 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-1/4 in