2-3/4 in. Grab Bar in Stainless Steel
Modern Elegance™ 2-3/4 in. Grab Bar in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exceeds all ADA guidelines
- Will never loosen
- For use with Modern Elegance™ grab bars only
- Made in the USA
- Self-waterproofing - even use in acrylic/fiberglass tub surrounds
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 800 lbs
- Collection:
- Modern Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 2-3/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Weight Capacity:
- 800 lb