2 Robe Hook in Polished Stainless
Modern Elegance™ 2 Robe Hook in Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HeliArc welded structural 18/8 304 stainless steel
- BridgeBind™ manufacturing technology
- MODERN Elegance™
- Hand polished
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 2-1/8 in
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-1/8 in
- Width:
- 3 in