48 in. Grab Bar in Polished Stainless Steel
Modern Elegance™ 48 in. Grab Bar in Polished Stainless Steel
Frequently Purchased Together
Product Details
- BridgeBind™ manufacturing technology
- No lines or joints
- HeliArc welded structural 18/8 304 stainless steel
- Exceeds all building codes and ADA guidelines
- Hand polished
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 800 lbs
- Collection:
- Modern Elegance™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Diameter:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 48 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 800 lb