Wingits Modern Elegance™ 6 in. Grab Bar in Satin Nickel

WWGB5MESN6

Manufacturer Part #: WGB5MESN6

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • MODERN Elegance™
  • 1 1/4" diameter
  • Heli-Arc Welded structural 18/8 stainless steel
  • BridgeBind™ manufacturing technology
  • No lines
  • Hand polished
  • Exceeds all building codes and ADA guidelines
  • Made in the USA
  • Optional Accessories: Fasteners: WGBWME40; Drill Bits: WWA200GT54

SPECIFICATIONS

ADA Compliant
Yes
Capacity
800 lbs
Collection
Modern Elegance™
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Type
WWGB5MESN6
Weight Capacity
800

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday