Wingits Modern Elegance™ Robe Hook in Satin Nickel

WWMESRHSN

Manufacturer Part #: WMESRHSN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • MODERN Elegance™
  • Heli-Arc Welded structural 18/8 stainless steel
  • BridgeBind™ manufacturing technology
  • Hand polished
  • Made in the USA

SPECIFICATIONS

ADA Compliant
Yes
Collection
Modern Elegance™
Depth
2-1/4 in
Height
1-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
2-1/4 in
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday