5-1/2 ft. Curved Shower Rod in Satin Nickel
Oval™ 5-1/2 ft. Curved Shower Rod in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Will not rotate in its fittings
- Works with conventional shower curtains, shower hooks and hookless shower curtains
- Cast brackets and structural stainless steel tubing
- With 6" bow
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Oval™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- IAPMO Listed -:
- No
- Length:
- 5-1/2 ft
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved