60 in. BPSI Shower Rod in Stainless Steel
Oval™ 60 in. BPSI Shower Rod in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Will not rotate in its fittings
- Works with conventional shower curtains, shower hooks and hookless shower curtains
- Cast brackets and structural stainless steel tubing
- With 6" bow
Recommended Accessories
Specifications
- Collection:
- Oval™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel