60 in. Curved Shower Rod in Polished Stainless
Oval™ 60 in. Curved Shower Rod in Polished Stainless
Frequently Purchased Together
Product Details
- Will not rotate in its fittings
- Works with conventional shower curtains, shower hooks and hookless shower curtains
- OVAL™
- Cast brackets and structural stainless steel tubing
- Standard 9" bow
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Oval™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- Width:
- 2-1/2 in