Wingits
Premium™ 16 x 4 in. Grab Bar in Satin Stainless
Part #WWGB6SS16 | Item #1510404 | Manufacturer Part #WGB6SS16
Product Details
- 1 1/2" diameter
- 18/8 Stainless Steel
- Exceeds all building codes and ADA guidelines
- Multiple hole pattern for mounting
ADA Compliant
Specifications
ADA Compliant: Yes
CARB OTC LEED Compliant: No
Collection: Premium™
Color Finish: Satin Stainless
Color Finish Category: Stainless Steel
Diameter: 1-1/2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 16 in
Material: Stainless Steel
Mount Type: Wall
Width: 4 in