Premium™ 48 in. Grab Bar in Satin Stainless

Part #WWGB5SS48  |  Item #1510421  |  Manufacturer Part #WGB5SS48

$ 37.59 EACH
(Pricing is for 48 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Multiple hole pattern for mounting
  • Exceeds all building codes and ADA guidelines
  • Made of 18/8 304 stainless steel

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Capacity: 800 lbs

Collection: Premium™

Color Finish: Satin Stainless

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 48 in

Material: Stainless Steel

Mount Type: Wall

Weight Capacity: 800