18 in. Grab Bar in Satin

You last purchased this on
 
Wingits®

Standard™ 18 in. Grab Bar in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Standard™ 18 in. Grab Bar in Satin

  • Fast #
  • Part #WWGB5SS18
  • Item #1510415
  • Manufacturer Part #WGB5SS18
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Multiple hole pattern for mounting
  • Slotted flanges to accommodate fast and easy installation when using grab bar WingIts®
  • Exceeds ADA Guidelines and all building codes
  • Made of 18/8 304 stainless steel
  • Tubing has a true 90° bend allowing for a much tighter fit on the mounting flange
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
800 lbs
Collection:
Standard™
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
800 lb
Width:
4 in