Wingits

Standard™ 42 in. Grab Bar in Satin

Part #WWGB5SS42  |  Manufacturer Part #WGB5SS42

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exceeds ADA Guidelines and all building codes
  • Multiple hole pattern for mounting
  • Slotted flanges to accommodate fast and easy installation when using grab bar WingIts®
  • Tubing has a true 90° bend allowing for a much tighter fit on the mounting flange
  • Made of 18/8 304 stainless steel

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Capacity: 800 lbs

Collection: Standard™

Color Finish: Satin

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 42 in

Material: Stainless Steel

Mount Type: Wall

Type: WWGB5SS42

Weight Capacity: 800

Width: 4 in