2 in. 15 psi Steel Pressure Gauge
2 in. 15 psi Steel Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B40.100
- Diameter:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Steel
- NSF Certified:
- No
- Pressure - High:
- 15
- Pressure - Low:
- 0
- Temperature Range:
- -40 to 150 Deg F