Winter's Thermogauges

2 in. 100 psi Steel Pressure Gauge

Part #WPEM1407  |  Manufacturer Part #PEM1407

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B40.100

Diameter: 2 in

End Connection 1: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 100

Low Pressure: 0

Material: Steel

NSF Certified: No

Temperature Range: -40 to 150 Deg F