Winter's Thermogauges

3 x 1/2 in. 200 psi Steel Tridicator Gauge

Part #WT405  |  Manufacturer Part #T405

High Pressure:

200
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3 in

End Connection 1: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 200

Low Pressure: 0

Material: Stainless Steel