Winter's Thermogauges

4-1/2 in. Thermowell Thermometer

Part #WTIW01  |  Manufacturer Part #TIW01

Length:

4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 3-1/2 in

Length: 4-1/2 in

Material: Brass

Type: Thermowell