Winter's Thermogauges 4 in. Steel Pressure Gauge

WPEM22

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.100
Diameter
4 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
60
Low Pressure
0
Material
Steel
NSF Certified
No
Temperature Range
-40 to 150 Deg F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday