Winter's Thermogauges

Up to 120F Adjustable Industrial Thermometer

Part #WTIM102A  |  Manufacturer Part #TIM102A

Temperature Range

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 9 in

Length: 3-1/2 in

Material: Aluminum, Glass

Temperature Range: Up to 120 Deg F

Type: Adjustable Thermometer