1/2 in. Male Steel Box Connector in Galvanized
1/2 in. Male Steel Box Connector in Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Steel
- UL Listed:
- No