3/4 x 100 ft. PEX-A Oxygen Barrier Tubing Coil in White

You last purchased this on
 
Uponor

Wirsbo hePEX™ 3/4 x 100 ft. PEX-A Oxygen Barrier Tubing Coil in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

Wirsbo hePEX™ 3/4 x 100 ft. PEX-A Oxygen Barrier Tubing Coil in White

  • Fast #
  • Part #UA1140750
  • Item #3815064
  • Manufacturer Part #A1140750
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Compatible with both ProPEX® fitting connections and QS-style fittings
  • Has a polyethylene layer that is extruded over the oxygen barrier to protect from site abuse and moisture saturation
  • Tubing is used for closed-loop radiant heating applications
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Water Supply, Potable Water, Heating and Cooling
CSA Certified:
CSA B137.5, CSA B214
Collection:
Wirsbo hePEX™
Color Finish Name:
White
Diameter - Inside 1:
67/100 in
Diameter - Outside:
7/8 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
100 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - Maximum:
160 psi
UL Listed:
UL 263
Weight:
10.02 lb