75W 2-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Weathered Zinc
Wiscombe Park 75W 2-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Weathered Zinc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Rubbed Bronze/Weathered Zinc/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: CLEAR SEEDED
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Wiscombe Park
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 7.65 lb
- Width:
- 11-1/2 in