20 in. x 5000 ft. 1 mil Polyethylene Sheeting in Clear

You last purchased this on
 
Wisconsin Film & Bag A Novolex Company

20 in. x 5000 ft. 1 mil Polyethylene Sheeting in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wisconsin Film & Bag A Novolex Company

20 in. x 5000 ft. 1 mil Polyethylene Sheeting in Clear

  • Fast #
  • Part #NHP20SWS5000
  • Item #7475847
  • Manufacturer Part #HP-20SWS5000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
5000 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Sheet
Thickness:
1 mil
Width:
20 in