20-1/2 x 4-3/4 in. 180 CFM Evaporative Cooler
Slim-Temp 20-1/2 x 4-3/4 in. 180 CFM Evaporative Cooler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.73
- BTU:
- 1300
- CFM:
- 180 ft3/min
- Coating:
- Epoxy
- Collection:
- Slim-Temp
- Depth:
- 13-1/2 in
- Height:
- 4-3/4 in
- MBH:
- 1.3
- Material:
- Aluminum
- Volts:
- 115V
- Width:
- 20-1/2 in