Slim-Temp 31-1/2 x 4-3/4 in. 350 CFM Evaporative Cooler

Part #WSLA2723AS  |  Item #7529959  |  Manufacturer Part #SLA27-23-AS

CFM:

350
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 1.5

CFM: 350

Coating: Epoxy

Collection: Slim-Temp

Depth: 14-1/2 in

Height: 4-3/4 in

Material: Aluminum

Volts: 115V

Width: 31-1/2 in