27-1/2 x 15-1/4 in. 800 CFM Evaporative Cooler

You last purchased this on
 
Witt Heat Transfer Products

Super-Flo™ 27-1/2 x 15-1/4 in. 800 CFM Evaporative Cooler

This product requires certification to purchase.
You last purchased this on
 
Witt Heat Transfer Products

Super-Flo™ 27-1/2 x 15-1/4 in. 800 CFM Evaporative Cooler

  • Fast #
  • Part #WSE1641BDP
  • Item #7529979
  • Manufacturer Part #SE16-41B-DP
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.45, 0.5
Application:
Freezers
BTU:
4100
CFM:
800 ft3/min
Coating:
Baked White Enamel, Epoxy
Collection:
Super-Flo™
Depth:
15 in
Height:
15-1/4 in
Horsepower:
1/20 hp
MBH:
4.1
Material:
Aluminum
Volts:
208V
Width:
27-1/2 in