1 in. Ductile Iron Full Port Female Threaded 1500# Ball Valve
DynaSeal™ 210 Series 1 in. Ductile Iron Full Port Female Threaded 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Open or closed position locking handle
- Positively retained stem designed to prevent blowout and cannot be removed with valve in service
- Rugged and economical
- Excellent fire tested characteristics
- Recessed deep pocket seat is protected from flow
- Double o-ring stem seal design prevents stem seizure, reduces torque, and provides space for lubrication
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5, ANSI B2.1, ANSI Class 600
- API:
- API 607
- ASME:
- ASME B16.34, ASME B16.5, ASME B2.1
- ASTM:
- ASTM A-395
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- DynaSeal™ 210 Series
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Ductile Iron
- IAPMO Listed -:
- No
- ISO:
- ISO 15156
- Length:
- 4 in
- MA Approved -:
- No
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-72
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 1500
- Pressure Class:
- 1500#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Acetal
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.5 lb
- cUPC Certified:
- No