WKM

14 in. Carbon Steel Flanged 300# Ball Valve

Part #W24YRF24300WG14  |  Manufacturer Part #14" - 24-YRF-24 WITH GEAR

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Maximum Pressure: 300 psi

Pressure Class: 300#

Valve Body Style: Ball

Valve Operator: Gear Operator

Valve Size: 14 in