0 items

WKM 150# Carbon Steel Butterfly Valve with Gear Operator

WB511002S0211WG

Valve Size

8 in
Starting at $2078.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
API Specifications
API 598, API 607, API 609
ASME Specifications
ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-68
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
PTFE
Valve Size
8 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday