0 items

WKM 150# Flanged Ball Valve

W23YRF23150

Valve Size

Starting at $5052.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable stem packing
  • Ball is tunnion mounted for low-torque operation
  • Engineered and designed for heavy duty performance
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Pressure actuated seats provide positive sealing
  • Seat is set into deep groove in its steel retainer, protected from erosion and foreign materials

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Forged Steel, Stainless Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Operator
Gear Operator
Valve Seat Material
Nylon
Valve Size
2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday