0 items

WKM DynaSeal™ 210 Series 2 in. Ductile Iron Full Port Female Threaded 750# Ball Valve

WJ0249251131103

Valve Size

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
DynaSeal™ 210 Series
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Material
Ductile Iron
Pressure Class
750#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday