WKM

2 in. Carbon Steel Flanged 300# Ball Valve

Part #W24YRF24300K  |  Manufacturer Part #2325175-10-05

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Engineered and designed for heavy duty performance
  • Adjustable stem packing
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Pressure actuated seats provide positive sealing
  • Ball is tunnion mounted for low-torque operation
  • Seat is set into deep groove in its steel retainer, protected from erosion and foreign materials

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

Maximum Pressure: 300 psi

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Body Style: Ball

Valve Disc Material: Stainless Steel

Valve Operator: Gear Operator

Valve Seat Material: Erosion

Valve Size: 2 in

Valve Type: Ball Valve