0 items

WKM 3 in. 1500# Threaded Full Port Nace Ball Valve with Lever Handle

WB138S843S2WRM

Valve Size

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
1500 psi
NSF Certified
No
UL Listed
No
Valve Port Opening
Full Port
Valve Size
3 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday