WKM 3 in. Ductile Iron Full Port Threaded 750# Ball Valve

WJ0251451132203

Manufacturer Part #: J025145-1132203

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rugged and economical
  • Open or closed position locking handle
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Double o-ring stem seal design prevents stem seizure, reduces torque, and provides space for lubrication
  • Recessed deep pocket seat is protected from flow
  • Excellent fire tested characteristics

SPECIFICATIONS

ANSI Specifications
ANSI B16.5, ANSI B2.1
ASTM Specifications
ASTM A-395
Clean Bagged
No
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Handle Material
Ductile Iron
IAPMO Listed
No
ISO Specifications
ISO 15156
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-72
Maximum Pressure
750 psi
NSF Certified
No
UL Listed
No
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Acetal
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday