0 items

WKM 310 Series 3000 psi Threaded Standard Port Ball Valve

WB136S843S2WR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Excellent fire tested characteristics
  • Floating ball is self adjusting and self cleaning
  • Open or closed position locking plate allows use of popular padlock designs
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Premium quality with proven performance in a variety of applications
  • Seat design allows pressure to relieve from body cavity

SPECIFICATIONS

Collection
310 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
Maximum Pressure
3000 psi
NSF Certified
No
Pressure Class
3000#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Wrench
Valve Port Opening
Reduced Port
Valve Size
1 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday