0 items

WKM 3000# Socket Weld Carbon Steel Full Port Ball Valve

WB103CS248S2WR

Valve Size

1-1/2 in
Starting at $574.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket Weld
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
UL Listed
No
Valve Port Opening
Full Port
Valve Size
1-1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday