0 items

WKM 310 Series 3000# Socket Weld Carbon Steel Full Port Left Hand Ball Valve

WB103CS48CSWR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
310 Series
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
3000#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Wrench
Valve Port Opening
Full Port
Valve Size
1-1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday